
29 in. x 20 in. Blue Adjustable Height Work Table with Drawer, 220 lb Capacity, and 4 Swivel Casters
Mfr # ZR-P190257
Zoro # G422648405
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Width
20 in
Tabletop Material
Steel
Number of Drawers
1 Drawer
Type
Mobile Workbench
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-P190257
Zoro #
G422648405
UPC #
695873583424
Country of Origin
China
Dimensions
Width
20 in
Length
29 in
Height
34 in
Details
Tabletop Material
Steel
Number of Drawers
1 Drawer
Type
Mobile Workbench
Material
Steel
Workbench/Table Assembly
All Assembly Required
Item
Workbench
Finish
Blue
Color
Blue
Application
Exterior, Interior
Drawer Load Rating
220 lb
Description
Maximize your workspace efficiency with this versatile blue work table, designed for garages, repair shops, and DIY projects. Featuring a unique adjustable height mechanism that ranges from 34 to 47.75 inches, this table can be customized to your perfect working position. The inclusion of a convenient drawer, four smooth-swiveling casters, and protective rubber corners makes this mobile workstation both practical and durable. Built with heavy-duty steel construction, it offers a 220-pound capacity to handle your tools and projects with ease, while the protective top liner helps keep your surface and equipment safe from damage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.