Shop WRIGHTMASTER
See all product information
Create Account
3-Step Lightweight Metal Step Stool, 8 ft. Reach, 500 lb. Load Capacity, Portable Step Tools
- Mfr # ZOR-YX-3step
- Zoro # G823573887
product price:
$
56.15
/ea
Key Features
Number of Steps
3
Ladder Height
3.5 ft
Material
Iron
Overall Width
25.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZOR-YX-3step
- Zoro #
- G823573887
- UPC #
- 181978109343
- Country of Origin
- China
Dimensions
- Ladder Height
- 3.5 ft
- Overall Width
- 25.3 in
- Overall Height
- 42-1/2 in
Details
- Item
- Step Stools
- Number of Steps
- 3
- Material
- Iron
Description
Get the perfect blend of safety, strength, and smart storage with this premium step stool. Built from enhanced metal with a triple-layer structure, it supports your daily tasks while folding away effortlessly. The automatic locking buckle engages as soon as you open the stool, so there’s no guesswork-just reliable stability. Non-slip details on the handgrip, step surface, and feet keep you steady whether you’re reaching a high shelf or organizing the garage. Lightweight and compact, it’s the go-to helper for every room in the house.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.