Shop WRIGHTMASTER
See all product information
Create Account
3-Step Steel Step Ladder (7 ft. Reach) w/500 lbs Load Capacity, Safety Handrails, Removable Tool Bag
- Mfr # ZR-5189P422491
- Zoro # G723331051
original price:Â $96.19 , new price: $89.46 , 7 percent off
new price:Â
$
89.46
/ea
Key Features
Reach Height - Maximum
7 ft
Overall Height
53 in
Number of Steps
3
Step Depth
10.25 in
Ladder Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-5189P422491
- Zoro #
- G723331051
- UPC #
- 815344261778
- Country of Origin
- China
- Item
- Step Ladders
- Number of Steps
- 3
- Ladder Material
- Steel
Dimensions
- Reach Height - Maximum
- 7 ft
- Overall Height
- 53 in
- Step Depth
- 10.25 in
Description
This 3-Step Safety Ladder is designed for secure, comfortable use in both household and professional environments. Featuring full-length safety handrails, oversized anti-slip steps, and reinforced steel construction, it provides reliable stability for tasks such as painting, cleaning, organizing, and reaching high shelves. The top step reaches 28.6 in., giving you a practical working height for most indoor applications. A removable multi-pocket tool bag keeps your tools, hardware, and supplies within easy reach. When not in use, the ladder folds to a slim profile for compact storage. With a strong 500 lbs weight capacity and a convenient 20.5 lbs tool bag load rating, this ladder delivers dependable performance for everyday jobs.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.