4.7 ft. Steel Lightweight Step Ladder, 10 ft. Reach, with Tool Platform, 300 lb. Load Capacity
- Mfr # ZOR-GJ5BT1
- Zoro # G623573759
product price:Â
$
58.35
/ea
Key Features
Standing Height - Maximum
4.5 ft
Overall Height
56.69 in
Number of Steps
5
Ladder Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZOR-GJ5BT1
- Zoro #
- G623573759
- UPC #
- 863454701356
- Country of Origin
- China
Dimensions
- Standing Height - Maximum
- 4.5 ft
- Overall Height
- 56.69 in
Details
- Item
- Step Ladders
- Number of Steps
- 5
- Ladder Material
- Steel
Description
Upgrade your everyday tasks with a stylish and lightweight step ladder designed for convenience, stability, and safety. Engineered with a slim folding profile of just 2.36 in., this ladder is easy to store in tight spaces while remaining strong and reliable during use. Thoughtfully designed features such as an ergonomic handrail, non-slip pedals, and a built-in tool platform make it ideal for home improvement, garage work, and daily household needs. Whether you're reaching high shelves or tackling DIY projects, this ladder delivers comfort, efficiency, and peace of mind.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.