Shop WRIGHTMASTER
See all product information
Create Account
32 in. Drop-In Single Bowl 20 Gauge Silver Stainless Steel Kitchen Sink with Drain and Hook
- Mfr # ZOR-BR02D-321908
- Zoro # G623573773
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Mounting Type
Drop-in
Product Style
Kitchen Sink
Drain Location
Center
Gauge
20 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-BR02D-321908
- Zoro #
- G623573773
- UPC #
- 382140895259
- Country of Origin
- China
- Color
- Silver
- Mounting Type
- Drop-in
- Product Style
- Kitchen Sink
- Drain Location
- Center
- Gauge
- 20 ga
- No. of Bowls
- Single Bowl
- Item
- Kitchen Sinks
- Body Material
- Stainless Steel
- Includes
- Drain
- Bowl Shape
- Rectangular
Dimensions
- Overall Length
- 32 in
- Overall Width
- 19 in
- Overall Height
- 10 in
- Minimum Cabinet Size
- 31
Description
Crafted from premium 304 stainless steel, this kitchen sink combines long-lasting durability with a sleek, modern appearance that elevates any kitchen space. The brushed steel finish resists scratches and stains, making daily cleaning effortless while maintaining a refined look over time. Designed with a spacious single bowl and practical features, it simplifies dishwashing and food prep, delivering both functionality and style at an affordable value.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.