Shop WRIGHTMASTER
See all product information
Create Account
27 in. Drop-In Single Bowl 20 Gauge Silver Stainless Steel Kitchen Sink with Drain and Hook
- Mfr # ZOR-02D271908
- Zoro # G323573790
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Minimum Cabinet Size
26
Overall Height
10 in
Body Material
Stainless Steel
Drain Location
Center
Gauge
20 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-02D271908
- Zoro #
- G323573790
- UPC #
- 238027140830
- Country of Origin
- China
- Body Material
- Stainless Steel
- Drain Location
- Center
- Gauge
- 20 ga
- Mounting Type
- Drop-in
- Product Style
- Kitchen Sink
- Color
- Silver
- Bowl Shape
- Rectangular
- No. of Bowls
- Single Bowl
- Includes
- Drain
- Item
- Kitchen Sinks
Dimensions
- Minimum Cabinet Size
- 26
- Overall Length
- 27 in
- Overall Height
- 10 in
- Overall Width
- 19 in
Description
Drop-in single bowl stainless steel kitchen sink is designed to maximize efficiency with an integrated ledge that supports sliding accessories, transforming your sink into a versatile workstation. Crafted from premium food-grade 304 stainless steel with a durable 20-gauge thickness, it offers exceptional strength, long-lasting performance, and a sleek brushed finish that is easy to maintain. Featuring smooth R10 rounded corners, an X-shaped drainage system, and a protective anti-condensation coating, this sink delivers both functionality and refined style for modern kitchens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.