Shop WRIGHTMASTER
See all product information
Create Account
33 in. Undermount Single Bowl Granite Composite Kitchen Sink with Accessories
- Mfr # ZOR-P178322
- Zoro # G123573785
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Includes
Drying Rack, Cutting Board, Colander, Bottom Grids, Drain
Overall Height
9.65 in
Product Style
Kitchen Sink
Body Material
Granite Composite
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-P178322
- Zoro #
- G123573785
- UPC #
- 543147472687
- Country of Origin
- China
- Includes
- Drying Rack, Cutting Board, Colander, Bottom Grids, Drain
- Item
- Kitchen Sinks
- Product Style
- Kitchen Sink
- Body Material
- Granite Composite
- Color
- Black
- Drain Location
- Back
- Mounting Type
- Undermount
- Bowl Shape
- Rectangular
- No. of Bowls
- Single Bowl
Dimensions
- Overall Height
- 9.65 in
- Overall Width
- 19 in
- Minimum Cabinet Size
- 36
- Overall Length
- 33 in
Description
Transform your kitchen with a premium quartz composite sink that’s scratch-proof, stain-resistant, and easy to clean. The net-load anti-fouling finish repels water and oil for quick wipe-downs, while thick sound-absorbing construction keeps things quiet. A smart center-rear drain frees up under-sink storage, and the included rolling drying rack, cutting board, and bottom grid create a complete workstation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.