33 in. Drop-in Single Bowl 16-Gauge Stainless Kitchen Sink with 5-Functional Coating
- Mfr # ZOR-P404336
- Zoro # G023573755
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Product Style
Kitchen Sink
Minimum Cabinet Size
36
Mounting Type
Drop-in
Number of Holes
2
Bowl Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZOR-P404336
- Zoro #
- G023573755
- UPC #
- 918714774684
- Country of Origin
- China
Dimensions
- Minimum Cabinet Size
- 36
- Overall Height
- 9 in
- Overall Width
- 19 in
- Overall Length
- 33 in
Details
- Product Style
- Kitchen Sink
- Mounting Type
- Drop-in
- Number of Holes
- 2
- Bowl Shape
- Rectangular
- No. of Bowls
- Single Bowl
- Drain Location
- Back
- Gauge
- 16 ga
- Item
- Kitchen Sinks
- Includes
- Drain
- Body Material
- Stainless Steel
Description
Elevate your kitchen with the unparalleled durability and intelligent design of Professional Grade Workstation Sink. Constructed from heavy-duty True 16-Gauge T304 Stainless Steel, this sink is built to withstand the demands of daily gourmet meal preparation. Its deep basin and thoughtful engineering transform your kitchen workflow, providing a dedicated space for chopping, rinsing, and drying with a full suite of included accessories.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.