30 in. Drop-In Single Bowl 20 Gauge Silver Stainless Steel Kitchen Sink with Drain and Hook
- Mfr # ZOR-BR02D-301908
- Zoro # G823573795
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Drain Location
Center
Product Style
Kitchen Sink
Overall Height
10 in
Minimum Cabinet Size
29
Bowl Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-BR02D-301908
- Zoro #
- G823573795
- UPC #
- 761709501167
- Country of Origin
- China
- Drain Location
- Center
- Product Style
- Kitchen Sink
- Bowl Shape
- Rectangular
- Includes
- Drain
- Gauge
- 20 ga
- No. of Bowls
- Single Bowl
- Number of Holes
- 2
- Color
- Silver
- Body Material
- Stainless Steel
- Mounting Type
- Drop-in
- Item
- Kitchen Sinks
Dimensions
- Overall Height
- 10 in
- Minimum Cabinet Size
- 29
- Overall Width
- 19 in
- Overall Length
- 30 in
Description
Drop-in single bowl stainless steel kitchen sink is designed to maximize efficiency with an integrated ledge that supports sliding accessories, transforming your sink into a versatile workstation. Crafted from premium food-grade 304 stainless steel with a durable 20-gauge thickness, it offers exceptional strength, long-lasting performance, and a sleek brushed finish that is easy to maintain. Featuring smooth R10 rounded corners, an X-shaped drainage system, and a protective anti-condensation coating, this sink delivers both functionality and refined style for modern kitchens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.