Shop WRIGHTMASTER
See all product information
Create Account
33 in. Drop-In Single Bowl 20 Gauge Black Stainless Steel Kitchen Sink with Drain and Hook
- Mfr # ZOR-SS-BL-01
- Zoro # G123573747
original price:Â $375.99 , new price: $357.19 , 5 percent off
new price:Â
$
357.19
/ea
Free Shipping & Returns
Key Features
Gauge
20 ga
Drain Location
Center
Minimum Cabinet Size
32
No. of Bowls
Single Bowl
Overall Length
33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-SS-BL-01
- Zoro #
- G123573747
- UPC #
- 761709501235
- Country of Origin
- China
- Gauge
- 20 ga
- Number of Holes
- 1
- Drain Location
- Center
- No. of Bowls
- Single Bowl
- Bowl Shape
- Rectangular
- Mounting Type
- Drop-in
- Item
- Kitchen Sinks
- Product Style
- Kitchen Sink
- Color
- Black
- Includes
- Cutting Board, Colander
- Body Material
- Stainless Steel
Dimensions
- Minimum Cabinet Size
- 32
- Overall Length
- 33 in
- Overall Width
- 22 in
- Overall Height
- 10 in
Description
Upgraded workstation kitchen sink is designed to bring efficiency and versatility to your daily kitchen routine. Crafted from premium T304 stainless steel, it offers excellent resistance to scratches, dents, and corrosion for long-lasting performance. The spacious single-bowl design easily handles large cookware, while integrated soundproofing and smart drainage features ensure a cleaner, quieter, and more organized kitchen workspace.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.