Shop WRIGHTMASTER
See all product information
Create Account
33 in. Drop-In 2-Hole Single Bowl Granite Composite Kitchen Sink with Accessories
- Mfr # ZOR-P178359
- Zoro # G823573818
product price:Â
$
321.99
/ea
Free Shipping & Returns
Key Features
Drain Location
Back
Number of Holes
2
Color
Black
Overall Length
33 in
No. of Bowls
Single Bowl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-P178359
- Zoro #
- G823573818
- UPC #
- 543147472700
- Country of Origin
- China
- Drain Location
- Back
- Number of Holes
- 2
- Color
- Black
- Item
- Kitchen Sinks
- No. of Bowls
- Single Bowl
- Product Style
- Kitchen Sink
- Includes
- Drying Rack, Bottom Grids, Drain
- Bowl Shape
- Rectangular
- Body Material
- Granite Composite
- Mounting Type
- Drop-in
Dimensions
- Overall Length
- 33 in
- Overall Height
- 9.65 in
- Overall Width
- 22 in
- Minimum Cabinet Size
- 36
Description
Transform your kitchen with a premium quartz composite sink that’s scratch-proof, stain-resistant, and easy to clean. The net-load anti-fouling finish repels water and oil for quick wipe-downs, while thick sound-absorbing construction keeps things quiet. A smart center-rear drain frees up under-sink storage, and the included rolling drying rack and bottom grid create a workstation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.