33 in. Undermount Single Bowl Ceramic Workstation Kitchen Sink with Bottom Grids, Dish Drainer
- Mfr # ZOR-AWUS331910DS
- Zoro # G923573749
product price:
$
406.99
/ea
Free Shipping & Returns
Key Features
Drain Location
Center
Body Material
Ceramic
Bowl Shape
Rectangular
Overall Width
19 in
Overall Length
33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZOR-AWUS331910DS
- Zoro #
- G923573749
- UPC #
- 382140895174
- Country of Origin
- China
Dimensions
- Overall Width
- 19 in
- Overall Length
- 33 in
- Minimum Cabinet Size
- 36
- Overall Height
- 10 in
Details
- Drain Location
- Center
- Body Material
- Ceramic
- Bowl Shape
- Rectangular
- Product Style
- Kitchen Sink
- Mounting Type
- Undermount
- Item
- Kitchen Sinks
- No. of Bowls
- Single Bowl
- Includes
- Bottom Grids, Strainer, Colander, Cutting Board, Rolling Drying Rack
- Color
- White
Description
Transform your kitchen with this elegant white ceramic farmhouse sink-durable, easy to clean, and perfect for everyday cooking tasks. The included bottom grids and strainer boost functionality, while its timeless design fits any decor. Make busy kitchen moments a breeze!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.