Zoro Homepage

3.5 ft. Aluminum Folding Step Ladder (8 ft. Reach) with Adjustable handrail, 600 lb. Load Capacity

  • Mfr # ZR-250DB

  • Zoro # G322648307


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Number of Steps
4
Overall Height
4.72 in
Load Capacity - Maximum
600 lb
ANSI Duty Rating
Type IAA
Reach Height - Maximum
8 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-250DB
Zoro #
G322648307
UPC #
236224840621
Country of Origin
China

Dimensions

Overall Height
4.72 in
Reach Height - Maximum
8 ft.
Step Depth
2.3 in

Details

Number of Steps
4
Item
Step Ladders
Load Capacity - Maximum
600 lb
ANSI Duty Rating
Type IAA
Ladder Material
Aluminum

Description

Tackle those hard-to-reach tasks with confidence and ease. WRIGHTMASTER 4-Step Folding Ladder is engineered for ultimate safety, exceptional convenience, and robust durability. Featuring an innovative automatic locking mechanism that engages with a simple push of the top step, this ladder ensures a secure and stable platform for all your household projects. The unique retractable single provides crucial support in a compact design, offering more safety than a stool and a smaller footprint than dual-handle ladders. Crafted from high-strength aluminum with a thick 0.051-inch cross-section, it's built to last while remaining light enough to carry anywhere. Ready to use right out of the box, it folds down to a mere 6.3 inches thin for effortless storage in closets or behind doors. Ideal for changing bulbs, hanging curtains, organizing shelves, or even as a temporary display for books and plants.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.