Shop WRIGHTMASTER
See all product information
Create Account
35.4in.*15.8in.*72in. Adjustable 5-Tier Storage Shelving with Heavy Duty Frame&Multi-Use Design
- Mfr # ZoroP306288
- Zoro # G624296831
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Shelf Capacity
2,000 lb
Shelving Material
Metal
Assembled/Unassembled
Unassembled
Overall Width
15.8 in
Shelf Type
Ventilated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroP306288
- Zoro #
- G624296831
- UPC #
- 565631894355
- Country of Origin
- China
- Shelf Capacity
- 2,000 lb
- Shelving Material
- Metal
- Assembled/Unassembled
- Unassembled
- Item
- General Purpose Metal Shelving
- Shelf Type
- Ventilated
- Includes
- Shelves
- Number of Shelves
- 5
- Color
- Black
Dimensions
- Overall Width
- 15.8 in
- Overall Height
- 72 in
Description
Engineered for demanding storage environments, the Adjustable Storage Shelving delivers industrial-grade performance. Featuring a heavy-duty frame, multi-use design, and high load capacity, this shelving unit is built to handle your heaviest items with ease.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.