Shop WRIGHTMASTER
See all product information
Create Account
48in.*18in.*82.4in. 6-Tier Heavy Duty Garage Storage Shelving with Large Capacity
- Mfr # ZoroP252494
- Zoro # G324296957
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Shelf Type
Ventilated
Number of Shelves
6
Shelving Material
Metal
Color
Black
Overall Height
82.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroP252494
- Zoro #
- G324296957
- UPC #
- 565631894362
- Country of Origin
- China
- Item
- General Purpose Metal Shelving
- Shelf Type
- Ventilated
- Number of Shelves
- 6
- Shelving Material
- Metal
- Color
- Black
- Includes
- Shelves
- Shelf Capacity
- 2,400 lb
- Assembled/Unassembled
- Unassembled
Dimensions
- Overall Height
- 82.4 in
- Overall Width
- 18 in
Description
Engineered for demanding storage environments, the Adjustable Storage Shelving delivers industrial-grade performance. Featuring a heavy-duty frame, multi-use design, and high load capacity, this shelving unit is built to handle your heaviest items with ease.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.