Shop WRIGHTMASTER
See all product information
Create Account
3.8 ft. Aluminum Step Ladder, 7 ft. Reach with Double-Reinforced Pedal, 300 lb. Capacity
- Mfr # ZoroHRZJ4B
- Zoro # G024296820
product price:Â
$
77.45
/ea
Key Features
Number of Steps
4
Step Depth
2.55 in
Ladder Material
Aluminum
Reach Height - Maximum
7 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroHRZJ4B
- Zoro #
- G024296820
- UPC #
- 988886995705
- Country of Origin
- China
- Number of Steps
- 4
- Item
- Step Ladder
- Ladder Material
- Aluminum
Dimensions
- Step Depth
- 2.55 in
- Overall Height
- 45.86 in
- Reach Height - Maximum
- 7 ft
Description
Built for strength, designed for every climb. Crafted from a reinforced full aluminum alloy structure with advanced multi-layer engineering, this step ladder combines industrial-grade stability, enhanced anti-slip protection, and a compact foldable design. Whether for home maintenance, garage projects, or outdoor engineering tasks, every detail is engineered to provide a confident footing, long-lasting durability, and convenient storage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.