5.18 ft. Aluminum Step Ladder, 10 ft. Reach with Textured Safety Handrail, 330 lb. Capacity
- Mfr # ZoroLTV5CRZ-62SR
- Zoro # G024296837
product price:Â
$
88.29
/ea
Key Features
Ladder Material
Aluminum
Reach Height - Maximum
10 ft
Number of Steps
5
Step Depth
9.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroLTV5CRZ-62SR
- Zoro #
- G024296837
- UPC #
- 255907722504
- Country of Origin
- China
- Item
- Step Ladder
- Ladder Material
- Aluminum
- Number of Steps
- 5
Dimensions
- Reach Height - Maximum
- 10 ft
- Step Depth
- 9.8 in
- Overall Height
- 67.52 in
Description
Tackle home repairs, DIY projects, and professional jobs with confidence using our industrial-strength aluminum step ladder. Engineered for superior stability, this ladder features wide-flaring legs, reinforced construction, and a sturdy linkage with aluminum alloy joints, giving you a rock-solid platform on any surface. The 9.8 in. widening paddle steps provide extra-safe footing when climbing up or down, while the non-slip rubber feet protect all floor types. Made from high-grade, corrosion-resistant aluminum, it's lightweight yet durable enough for both indoor and outdoor use. Carry it easily with one hand thanks to the ergonomic handgrip design. The built-in multipurpose storage tray keeps small parts and essentials organized and within reach, turning this ladder into a portable workstation. When the job is done, simply fold it into an ultra-compact profile that stores effortlessly in closets, garages, or car trunks. From changing a lightbulb to heavy-duty tasks, this high-weight-capacity step ladder delivers unwavering reliability and peace of mind with every climb.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.