3A Corded 13.78 inx 4. 72 in Brushless Sheet Sander, 6 Variable Speeds, Dust Collection System
- Mfr # ZR-7310
- Zoro # G023331072
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Speed
10000 RPM
Amps
3 A
Corded Tool Type
Finishing Sander
Features
Compact, Variable Speed
Width
4.72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-7310
- Zoro #
- G023331072
- UPC #
- 522538113712
- Country of Origin
- China
Dimensions
- Width
- 4.72 in
- Overall Length
- 13.78
- Height
- 5.51 in
- Cord Length
- 16.4 ft
Details
- Speed
- 10000 RPM
- Amps
- 3 A
- Corded Tool Type
- Finishing Sander
- Features
- Compact, Variable Speed
- Item
- Air Sanders, Buffers & Polishers
- Tools Product Type
- Power Tool
- Color
- Black
- Corded/Cordless
- Corded
Description
Experience the future of large-scale sanding. Engineered for peak performance, this professional-grade WRIGHTMASTER-Maxxt Sheet Sander combines a powerful brushless motor, an expansive sanding surface, and a superior dust collection system. Tackle large panels, tabletops, and cabinetry with unmatched speed, control, and cleanliness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.