3A Corded 6 in. Brushless Orbital Sander with 6 Variable Speeds, Electronic Braking, Multi-function
- Mfr # ZR-R7303-4-1
- Zoro # G023330983
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Tools Product Type
Power Tool
Features
Compact, Random Orbit
Disc Size
6 in
Cord Length
16.4 ft
Corded Tool Type
Disc Sander
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-R7303-4-1
- Zoro #
- G023330983
- UPC #
- 522538113668
- Country of Origin
- China
Dimensions
- Disc Size
- 6 in
- Cord Length
- 16.4 ft
- Overall Length
- 12.6
- Height
- 4.33 in
- Width
- 6.42 in
Details
- Tools Product Type
- Power Tool
- Features
- Compact, Random Orbit
- Item
- Air Sanders, Buffers & Polishers
- Corded Tool Type
- Disc Sander
- Color
- Black
- Maximum Speed
- 10000 RPM
- Amps
- 3 A
- Corded/Cordless
- Corded
Description
Demanding projects demand a smarter tool. The WRIGHTMASTER-MaXXT Brushless Orbital Sander delivers the power, precision, and endurance that professionals trust and serious DIYers crave. Intelligent speed control and drastic vibration reduction mean perfect results on wood, metal, autos, and more-with less fatigue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.