Shop WRIGHTMASTER
See all product information
Create Account
3A Corded 6 in. Brushless Orbital Sander with 6 Variable Speeds, Low Noise, Flexible&High-Efficiency
- Mfr # ZR-R7303-5
- Zoro # G823330985
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Maximum Speed
10000 RPM
Features
Compact, Random Orbit
Corded/Cordless
Corded
Tools Product Type
Power Tool
Width
6.42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-R7303-5
- Zoro #
- G823330985
- UPC #
- 522538113699
- Country of Origin
- China
Dimensions
- Width
- 6.42 in
- Cord Length
- 16.4 ft
- Overall Length
- 12.6
- Height
- 4.33 in
- Disc Size
- 6 in
Details
- Maximum Speed
- 10000 RPM
- Features
- Compact, Random Orbit
- Corded/Cordless
- Corded
- Tools Product Type
- Power Tool
- Item
- Air Sanders, Buffers & Polishers
- Amps
- 3 A
- Color
- Black
- Corded Tool Type
- Disc Sander
Description
The professional-grade WRIGHTMASTER-Maxxt Orbital Sander is equipped with a high-efficiency brushless motor designed for exceptional durability. It offers six variable speed settings, providing unmatched versatility for woodworking, metal finishing, and DIY projects. This tool operates with remarkably low noise while delivering a powerful and controlled performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.