Shop WRIGHTMASTER
See all product information
Create Account
4 ft. Metal Folding Step Ladder, 9 ft. Reach, with Safety Lock Design 500 lb. Load Capacity
- Mfr # ZOR-WK28-4-DF
- Zoro # G323573899
product price:Â
$
60.19
/ea
Key Features
Number of Steps
4
Overall Height
47.76 in
Standing Height - Maximum
4 ft
Ladder Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-WK28-4-DF
- Zoro #
- G323573899
- UPC #
- 461820829514
- Country of Origin
- China
- Item
- Step Ladders
- Number of Steps
- 4
- Ladder Material
- Steel
Dimensions
- Overall Height
- 47.76 in
- Standing Height - Maximum
- 4 ft
Description
Discover reliable performance with this 500 lb. capacity 4-step folding ladder, engineered for both everyday household tasks and demanding DIY projects. Its sturdy triangular structure delivers excellent stability, while the wide anti-slip steps and comfortable handrail provide secure footing and support as you work. Designed with convenience in mind, the new safety lock allows you to fold and unfold the ladder quickly with a simple lift - perfect for fast storage in tight spaces. Built from high-density iron with multi-layer corrosion protection and eco-friendly paint, this ladder is durable enough to handle years of regular use. Whether you're changing light bulbs, painting walls, or organizing high shelves, this compact yet robust folding ladder offers the perfect blend of safety, strength, and practicality for your home or garage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.