4.1 ft. Carbon Steel Lightweight Step Ladder, 8 ft. Reach w/Non-Marring Feet 300 lb. Capacity
- Mfr # ZoroYGHS3B
- Zoro # G124296867
product price:Â
$
75.15
/ea
Key Features
Reach Height - Maximum
8 ft
Overall Height
49.21 in
Number of Steps
3
Ladder Material
Steel
Step Depth
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroYGHS3B
- Zoro #
- G124296867
- UPC #
- 235801621608
- Country of Origin
- China
- Number of Steps
- 3
- Item
- Step Ladder
- Ladder Material
- Steel
Dimensions
- Reach Height - Maximum
- 8 ft
- Overall Height
- 49.21 in
- Step Depth
- 11 in
Description
Get the perfect combination of strength, safety, and convenience with this vibrant yellow step ladder. Designed for homeowners who demand dependable performance, it features a reinforced top pedal buckle system and thickened carbon steel construction that delivers rock-solid stability for all your household reaching tasks. Whether you're organizing shelves, painting, or changing a light fixture, this ladder gives you the confidence to climb without worry.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.