Shop WRIGHTMASTER

47.5 in. x 99 ft. 20-Gauge Reinforced Hot-Dip Galvanized Wire Mesh, Rust-Resistant Hexagonal Mesh

  • Mfr # ZR-5175P411247

  • Zoro # G723330986


product price:  $70.29
/ea

Key Features

Type
Wire Mesh
Length
1,180 in
Roll Length
99 ft
Gauge
20
Width
47.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZR-5175P411247
Zoro #
G723330986
UPC #
322851835311
Country of Origin
China

Dimensions

Length
1,180 in
Roll Length
99 ft
Width
47.5 in

Details

Type
Wire Mesh
Item
Wire Mesh
Gauge
20

Description

This hot-dip galvanized hexagonal wire mesh is designed for reliable containment and long-lasting outdoor use. Featuring a 1.2 in. hexagonal opening and double-twisted construction, it provides dependable strength and flexibility for poultry enclosures, garden fencing, and a wide range of DIY projects. The corrosion-resistant galvanized finish helps protect the wire from rust and weather exposure, making it suitable for year-round use in outdoor and indoor applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products