Shop WRIGHTMASTER
See all product information
Create Account
48 in. x 100 ft. 19-Gauge Hot-Dip Galvanized Poultry Fencing with 1/2 Grid, Precision Welding
- Mfr # ZoroAJBAVC48100
- Zoro # G924296951
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
48 in
Length
1,200 in
Gauge
19
Height
0.06 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroAJBAVC48100
- Zoro #
- G924296951
- UPC #
- 149545569235
- Country of Origin
- China
- Color
- Black
- Gauge
- 19
- Item
- Wire Mesh
- Vertical Spacing
- 1/2 in
Dimensions
- Width
- 48 in
- Length
- 1,200 in
- Height
- 0.06 in
Description
Engineered for dependable protection in demanding outdoor environments, this 48 in. x 100 ft. reinforced hot-dip galvanized poultry fencing features precision-welded 19-gauge steel with a tight 1/2 in. grid that helps block rodents, snakes, and other small pests while maintaining maximum airflow and sunlight. The hot-dip galvanized finish with reinforced welds delivers long-lasting corrosion resistance for soil contact, gardens, coops, and coastal conditions. Its heavy-duty yet flexible design cuts easily with standard hand tools for quick installation, while the smooth, non-toxic protective coating provides a safer surface for poultry, livestock, and pets. Ideal for raised beds, chicken runs, garden fencing, erosion control, and a wide range of residential or farm projects.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.