Shop WRIGHTMASTER
See all product information
Create Account
48 in. x 100 ft. 19-Gauge Reinforced Hot-Dip Galvanized Wire Mesh, 1/2 in. Grid Precision Welding
- Mfr # ZR-48100
- Zoro # G623331038
original price:Â $102.99 , new price: $97.84 , 5 percent off
new price:Â
$
97.84
/ea
Key Features
Gauge
19
Length
1,200 in
Roll Length
100 ft
Height
0.06 in
Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-48100
- Zoro #
- G623331038
- UPC #
- 832368675343
- Country of Origin
- China
- Gauge
- 19
- Item
- Wire Mesh
- Type
- Wire Mesh
Dimensions
- Length
- 1,200 in
- Roll Length
- 100 ft
- Height
- 0.06 in
- Width
- 48 in
Description
WRIGHTMASTER 48 in. x 100 ft. 19-Gauge Galvanized Wire Mesh offers a durable and flexible solution for fencing, gardening, and animal containment. Made from hot-dip galvanized steel, it resists rust and corrosion for long-lasting outdoor use. The precision-welded 1/2-inch grid keeps small animals in and pests out, while the wire remains pliable enough to bend and shape around corners or uneven surfaces. Easy to cut with standard wire cutters, this large roll provides ample coverage for projects of any size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.