Shop WRIGHTMASTER
See all product information
Create Account
Adjustable Storage Shelves with Scratch-Resistant, Waterproof, Easy to Clean, 3000lbs. Capacity
- Mfr # ZoroP454567
- Zoro # G924296784
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Overall Width
47.2 in
Shelf Type
Ventilated
Assembled/Unassembled
Unassembled
Shelf Capacity
3,000 lb
Shelving Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroP454567
- Zoro #
- G924296784
- UPC #
- 515425700713
- Country of Origin
- China
- Item
- General Purpose Metal Shelving
- Shelf Type
- Ventilated
- Assembled/Unassembled
- Unassembled
- Shelf Capacity
- 3,000 lb
- Shelving Material
- Steel
- Color
- Black
- Number of Shelves
- 5
Dimensions
- Overall Width
- 47.2 in
- Overall Height
- 24 in
Description
Organize with confidence using the Adjustable Storage Shelves. Offering a massive 3000-pound load capacity, waterproof protection, and scratch-resistant surfaces, this shelving system combines heavy-duty strength with everyday practicality for your home, garage, or business.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.