Shop WRIGHTMASTER
See all product information
Create Account
4.9 ft. Steel Step Ladder, 8 ft. Reach with Handrail and Non-Marring Feet, 550 lb. Capacity
- Mfr # ZoroP480583
- Zoro # G224296798
product price:Â
$
65.79
/ea
Key Features
Ladder Material
Steel
Step Depth
10.2 in
Reach Height - Maximum
8 ft
Overall Height
59 in
Number of Steps
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroP480583
- Zoro #
- G224296798
- UPC #
- 743488670081
- Country of Origin
- China
- Ladder Material
- Steel
- Item
- Step Ladder
- Number of Steps
- 4
Dimensions
- Step Depth
- 10.2 in
- Reach Height - Maximum
- 8 ft
- Overall Height
- 59 in
Description
Reach new heights with confidence using this sturdy Lemon Yellow Step Ladder. Designed for everyday household tasks, this ladder combines a secure handrail, extra-wide treads, and reinforced construction to deliver exceptional stability and safety. Whether you're reaching high shelves, painting, cleaning, or organizing, its high load-bearing capacity, non-slip steps, and compact folding design make it the perfect go-to solution for homeowners who want reliability without sacrificing convenience.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.