Shop WRIGHTMASTER
See all product information
Create Account
5-Drawer Rolling Tool Chest Combo with Wheels, Detachable Storage Cabinet and Double Locking System
- Mfr # ZoroT245D385G
- Zoro # G624296848
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Number of Drawers
5 Drawer
Material
Metal
Gauge
20
Storage Capacity
3,248 cu in
Weight Capacity
310 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroT245D385G
- Zoro #
- G624296848
- UPC #
- 847728506960
- Country of Origin
- China
- Number of Drawers
- 5 Drawer
- Material
- Metal
- Item
- Tool Chest Combo
- Gauge
- 20
- Storage Capacity
- 3,248 cu in
- Weight Capacity
- 310 lb
- Grade
- Heavy Duty
- Color
- Green
- Includes
- Drawers
- Drawer Load Capacity
- 33 lb
- Features
- Lockable, Scratch Resistant, Handles, Wheeled
- Number of Shelves
- 1
- Number of Trays
- 1
- Portable Tool Box Product Grouping
- Tool Chest
Dimensions
- Length
- 20.5 in
- Width
- 11 in
- Height
- 40.5 in
Description
Organize and mobilize your tool collection with the 5-Drawer Rolling Tool Chest Combo. Featuring a detachable storage cabinet, double locking system, four tool hooks, adjustable inner board, and fixed drawer lock, this rolling chest delivers security and flexibility for any workshop or job site.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.