Shop WRIGHTMASTER
See all product information
Create Account
5-Step Iron Step Stool (9 ft. Reach), 330 lb. Load Capacity with Workbench and Anti-Slip Wide Pedals
- Mfr # ZR-C5-WHITE
- Zoro # G523331084
product price:Â
$
60.19
/ea
Key Features
Material
Iron
Number of Steps
5
Overall Height
33 in
Bottom Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-C5-WHITE
- Zoro #
- G523331084
- UPC #
- 322851835281
- Country of Origin
- China
- Material
- Iron
- Number of Steps
- 5
- Item
- Step Ladders
Dimensions
- Overall Height
- 33 in
- Bottom Width
- 19 in
Description
WRIGHTMASTER 5-Step Iron Lightweight Step Stool is designed for safe, stable, and efficient everyday use around the home or jobsite. Featuring a 330 lb. load capacity, wide anti-slip pedals, and a built-in workbench-style tool tray, it provides reliable support for reaching high cabinets, changing light fixtures, or completing light maintenance tasks. The durable iron frame, reinforced locking system, and non-slip rubber feet help ensure confidence and stability with every climb, while the slim folding design allows for easy storage when not in use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.