Shop WRIGHTMASTER
Additional $125.00 delivery surcharge applies per item.
See details
See all product information
Create Account
5.2 ft. Fiberglass Single-Sided Step Ladder, 10 ft. Reach, with Tool Holder 330 lb. Load Capacity
- Mfr # ZOR-P426987
- Zoro # G623573902
product price:Â
$
174.99
/ea
Key Features
Number of Steps
5
Ladder Material
Fiberglass
Standing Height - Maximum
5 ft
Overall Height
62.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-P426987
- Zoro #
- G623573902
- UPC #
- 276524764562
- Country of Origin
- China
- Number of Steps
- 5
- Ladder Material
- Fiberglass
- Item
- Step Ladders
Dimensions
- Standing Height - Maximum
- 5 ft
- Overall Height
- 62.3 in
Description
Reclaim your garage, workshop, or job site with this innovative Step Ladder engineered for serious space savings and everyday reliability. Its patented Vertical Mastery design folds flat to an ultra-slim 4.91 inches thick, delivering a massive 74% extra space so you can lean it against the wall and forget about bulky storage forever. The integrated Top Tool Slot on the black honeycomb platform keeps your cordless drill, screws, and small parts exactly where you need them, With a hefty 330 lbs. load capacity, this ladder handles everything from light DIY to heavy commercial use without breaking a sweat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.