Shop WRIGHTMASTER
See all product information
Create Account
6.3 ft. 7-Step Steel Step Ladder, 10 ft. Reach w/Non-Marring Feet 300 lb. Capacity
- Mfr # ZoroQHL7BT
- Zoro # G424296949
product price:Â
$
85.29
/ea
Key Features
Reach Height - Maximum
10 ft
Number of Steps
6
Ladder Material
Steel
Step Depth
7 in
Overall Height
75.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroQHL7BT
- Zoro #
- G424296949
- UPC #
- 988886995651
- Country of Origin
- China
- Item
- Step Ladder
- Number of Steps
- 6
- Ladder Material
- Steel
Dimensions
- Reach Height - Maximum
- 10 ft
- Step Depth
- 7 in
- Overall Height
- 75.6 in
Description
Built for safety, convenience, and everyday reliability, this premium gray aluminum alloy step ladder is perfect for homeowners tackling household tasks. Featuring a widened and thickened anti-slip pedal design, reinforced structure, and ultra-compact folding capability, it delivers rock-solid stability. Whether you're reaching high shelves, cleaning, painting, or performing light maintenance work.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.