Shop WRIGHTMASTER
See all product information
Create Account
5.5 ft. Folding Steel Ladder (10 ft. Reach) w/330 lbs Capacity, Utility Top Platform, Safety Rails
- Mfr # ZR-5189P418344
- Zoro # G423330989
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Ladder Material
Steel
Number of Steps
5
Reach Height - Maximum
10 ft
Step Depth
10.5 in
Overall Height
66.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-5189P418344
- Zoro #
- G423330989
- UPC #
- 815344261754
- Country of Origin
- China
- Item
- Step Ladders
- Ladder Material
- Steel
- Number of Steps
- 5
Dimensions
- Reach Height - Maximum
- 10 ft
- Step Depth
- 10.5 in
- Overall Height
- 66.2 in
Description
Designed for stability and ease of use, this 5-Step Folding Steel Ladder offers a dependable solution for everyday tasks around the home or workplace. The ladder features oversized anti-slip treads, an expanded utility top platform, and reinforced extended safety rails, providing superior balance while standing or climbing. Built with a durable Type IA 330 lbs rated steel frame, it supports demanding tasks such as painting, organizing storage spaces, or completing maintenance work. The ladder folds flat for simple storage and includes protective non-marring feet to keep floors scratch-free. Whether for DIY projects or routine household chores, this ladder provides safe elevation with exceptional comfort and reliability.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.