Shop WRIGHTMASTER
See all product information
Create Account
6 in. Electric Chainsaw with Thermal Protection, Safety Lock, Lightweight&Compact
- Mfr # ZoroLDJ-2
- Zoro # G924296944
product price:Â
$
59.49
/ea
Key Features
Bar Length
6 in
Tool Width
4.33 in
Chain Gauge
1
Cutting Capacity
6 in
Features
Portable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroLDJ-2
- Zoro #
- G924296944
- UPC #
- 785504275924
- Country of Origin
- China
- Item
- Chainsaw
- Chain Gauge
- 1
- Cutting Capacity
- 6 in
- Features
- Portable
- Power Source
- Corded
- Bare Tool/Battery Included
- Bare Tool
Dimensions
- Bar Length
- 6 in
- Tool Width
- 4.33 in
Description
This WRIGHTMASTER 6 In. Electric Pruning Chainsaw is designed for trimming branches, cutting small logs, and maintaining trees and shrubs around your yard. It features a Safety Lock, Hand Guard, Non-Slip Handle, and Thermal Protection, all packed into a Lightweight & Compact body that is both Efficient & Useful. Whether you are a homeowner cleaning up after a storm or a gardener shaping ornamental trees, this electric chainsaw helps you get the job done with added safety and control.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.