7.7 ft. - 10.3 ft., 25" x 54" Telescoping Household Aluminum Attic Ladder, 375 lb. Load Capacity

  • Mfr # ZR-185494

  • Zoro # G722648389


product price:  $527.99
/ea
Free Shipping & Returns

Key Features

Step Depth
3 in
Material
Aluminum
Swing Clearance
5.5 ft.
Number of Steps
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-185494
Zoro #
G722648389
UPC #
749735220030
Country of Origin
China

Dimensions

Step Depth
3 in

Details

Material
Aluminum
Swing Clearance
5.5 ft.
Number of Steps
11
Item
Attic Ladders

Description

WRIGHTMASTER Loft Ladder is made of metal, ensuring excellent durability and longevity for a variety of household needs. It is equipped with heavy-duty hinges to provide stability and prevent dangerous swaying during ascent and descent. Non-slip feet ensure a firm step, while integrated handrails add an extra layer of safety to enhance security and prevent accidents. Maximum load capacity 375 lbs. Designed to fold easily, this step stool provides a convenient storage solution for any home and is easy to assemble and store. It becomes compact when folded, saving you valuable space in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.