Zoro Homepage

Airless 3300PSI Motorized Paint Sprayer with Stand

  • Mfr # ZR-R9221-120

  • Zoro # G021718745


product price: $346.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-R9221-120
Zoro #
G021718745
UPC #
455194457329
Country of Origin
China

Description

Unleash professional-grade painting performance with the MAXXT R9221 Airless Paint Sprayer. Delivering a robust 3300 PSI of pressure and powered by a high-efficiency 0.82hp pump, this sprayer ensures a smooth, even coat at an impressive rate of 0.32 gal. per minute. Designed for both experienced professionals and enthusiastic DIYers, it's your all-in-one solution for effortless, high-quality finishes on any project-from interiors and exteriors to fences, decks, and furniture. With a customizable 3-mode pressure control (500, 1500, and 2900 PSI), you can easily match the output to the job at hand. The flexible suction hose pulls directly from 1 or 5 gal. paint buckets, minimizing refills and maximizing productivity. Compact yet rugged, it's built with corrosion-resistant 304 stainless steel to handle heavy-duty jobs and years of use. At just 15.5 lbs. this sprayer is lightweight and portable, making it ideal for tackling tasks across your home or workshop. Whether you're staining a fence, painting a garage, or updating your furniture, the MAXXT R9221 brings speed, power, and precision into the palm of your hand.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.