Shop WRIGHTMASTER
See all product information
Create Account
Aluminum Alloy 1. 6M Handheld Stabilizer Floor Telescopic Pole Phone Grip
- Mfr # ZR-179276
- Zoro # G623331069
product price:Â
$
39.79
/ea
Key Features
Height
11.54 in
Width
1.93 in
Accessory Type
Phone Grip
Length
2.95 in
Features
Portable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-179276
- Zoro #
- G623331069
- UPC #
- 745769184478
- Country of Origin
- China
Dimensions
- Height
- 11.54 in
- Width
- 1.93 in
- Length
- 2.95 in
Details
- Accessory Type
- Phone Grip
- Features
- Portable
- Item
- Cell Phone Accessories
Description
Versatile phone tripod stand features a lightweight yet durable aluminum alloy build, delivering stable and reliable performance wherever you shoot. The adjustable 1.6-meter telescopic pole allows you to capture selfies, group shots, and creative angles with ease. With seamless mode switching between handheld and floor tripod use plus Bluetooth remote control, it provides true hands-free convenience for travel, vlogging, and everyday shooting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.