Portable Tripod with Universal Mobile Phone Clip, Selfie Stick, 7-Section Extendable Tripod
- Mfr # ZR-080P
- Zoro # G623331083
product price:Â
$
35.75
/ea
Key Features
Length
1.38 in
Height
17.72 in
Width
1.38 in
Compatible With
Smartphone
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-080P
- Zoro #
- G623331083
- UPC #
- 874284774861
- Country of Origin
- China
Dimensions
- Length
- 1.38 in
- Height
- 17.72 in
- Width
- 1.38 in
Details
- Item
- Cell Phone Accessories
- Compatible With
- Smartphone
- Color
- Black
- Model Compatibility
- Mobile Phone
- Maximum Weight Capacity
- 4.41 Pounds
- Material
- Aluminum Alloy, ABS
Description
This WRIGHTMASTER Portable Tripod is the ultimate flexible accessory for smartphone photography. Its seven-section legs allow you to achieve the perfect height for any shot, from low-angle perspectives to extended group selfies. The versatile phone clip and adjustable angles give you complete creative control, making it an essential tool for travelers, vloggers, and everyday photo enthusiasts.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.