Shop WRIGHTMASTER
See all product information
Create Account
Portable Tripod with Multi-Function Connector, Wireless Remote, Non-Slip Rubber Feet
- Mfr # ZR-019S
- Zoro # G623331090
product price:Â
$
33.49
/ea
Key Features
Width
2.05 in
Model Compatibility
Digital Camera, Mobile Phone
Material
Aluminum
Length
2.05 in
Maximum Weight Capacity
6.61 Pounds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-019S
- Zoro #
- G623331090
- UPC #
- 874284774854
- Country of Origin
- China
- Model Compatibility
- Digital Camera, Mobile Phone
- Material
- Aluminum
- Maximum Weight Capacity
- 6.61 Pounds
- Compatible With
- Smartphone
- Item
- Cell Phone Accessories
Description
This WRIGHTMASTER-Kingjoy Portable Tripod is the all-in-one tool for content creators and photography enthusiasts. Its flexible design works as an extended selfie stick for group shots and a free-standing tripod for stable time-lapses or video calls. The included wireless remote and secure mount make capturing the perfect photo or video effortless, whether you're traveling, vlogging, or at home.