Heavy-Duty Weld-On Trailer Jack, 12,000 lbs. Capacity, 26in Travel, Sidewind Crank, Square Tube
- Mfr # ZR-W46567479
- Zoro # G916081688
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Length
28.3 in
Depth
8.5 in
Extended Length
54-3/4 in
Lift Mechanism
Twin Thrust Bearing System
Locking Mechanism
3/4" Pull Pin with Spring Return
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-W46567479
- Zoro #
- G916081688
- UPC #
- 741776384269
- Country of Origin
- China
Dimensions
- Length
- 28.3 in
- Depth
- 8.5 in
- Extended Length
- 54-3/4 in
- Width
- 7.8 in
Details
- Item
- Trailer Jack
- Lift Mechanism
- Twin Thrust Bearing System
- Locking Mechanism
- 3/4" Pull Pin with Spring Return
- Tube Type
- 4" Square Tube
- Mounting Type
- Weld-On
- Crank Type
- Sidewind
- Application
- Trailer Jack
- Color
- Black
- Travel Range
- 26 in
- Material
- Steel
- Capacity
- 12,000 lbs.
Description
This heavy-duty weld-on trailer jack is built for durability, featuring a 12,000 lbs. weight capacity and a sturdy 4-inch square tube construction. The smooth sidewind crank ensures easy operation, while the 26-inch travel range provides the flexibility needed for various trailer heights. Designed for long-lasting performance, it includes grease zerk fittings for easy maintenance, a corrosion-resistant black finish, and a reliable footpad for stability. Perfect for heavy-duty trailers, agricultural equipment, and commercial towing applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.