Shop WRIGHTMASTER
See all product information
Create Account
Packing Tape, 2 mil Thick, 110 yd L, 3 in Core Dia., Clear, 24 PK
- Mfr # ZR-220-110C-24
- Zoro # G521718733
original price:Â $49.41 , new price: $44.36 , 10 percent off
new price:Â
$
44.36
/pk of 24, $1.85/ea
Key Features
Includes
Tape Dispenser
Tape Core Diameter
3 in
Tape Color
Clear
Height
8 in
Tape Backing Material
Kraft, Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-220-110C-24
- Zoro #
- G521718733
- UPC #
- 472383189458
- Country of Origin
- China
- Includes
- Tape Dispenser
- Tape Color
- Clear
- Item
- Packing Tape
- Tape Backing Material
- Kraft, Paper
- Material
- Paper, Rubber
Dimensions
- Tape Core Diameter
- 3 in
- Height
- 8 in
- Tape Thickness
- 2 mil
- Length
- 110 yd
Description
Securely seal box es for shipping, moving, or storage with WRIGHTMASTER's professional-grade packaging tape. Designed for durability, this 2.0 mil thick tape resists splitting and tearing, even under rough handling. The strong adhesive ensures a long-lasting bond, keeping packages tightly sealed during transit. With high clarity, labels and barcodes remain visible for easy identification. Each roll contains 110 yds. (3,960 in.) of heavy-duty tape, fitting standard 3 in. core dispensers for effortless application. Perfect for home, office, warehouse, and logistics use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.