Shop WRIGHTMASTER
See all product information
Create Account
Packing Tape, 3 mm Thick, 1.88 in W x 30 yd L, Clear, 6 PK
- Mfr # ZR-11604NA06
- Zoro # G423331030
original price:Â $20.45 , new price: $18.41 , 9 percent off
new price:Â
$
18.41
/pk of 6, $3.07/ea
Key Features
Length
30 yd
Includes
Dispenser
Height
1.9 in
Tape Color
Clear
Features
Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-11604NA06
- Zoro #
- G423331030
- UPC #
- 832368675411
- Country of Origin
- China
- Includes
- Dispenser
- Item
- Packing Tape
- Tape Color
- Clear
- Features
- Heavy Duty
- Material
- Acrylic
- Tape Adhesive
- Acrylic
- Tape Application
- Hand
Dimensions
- Length
- 30 yd
- Height
- 1.9 in
- Tape Thickness
- 3 mm
- Width
- 1.9 in
Description
WRIGHTMASTER 6-Pack of Heavy Duty Shipping Tape is built to keep your packages secure during transit. Each 1.88" x 30 yd roll delivers a strong, reliable seal using an oil-based adhesive that bonds instantly to cardboard and holds up to rough handling. The crystal clear acrylic material provides a professional, clean look on boxes without covering important labels. This set includes a handheld dispenser for smooth, one-handed use, allowing you to cut tape cleanly without tangling. A practical 6-pack value for shipping, moving, and warehouse needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.