Shop WW HENRY
See all product information
Create Account
12107 No. 440 Cove Base Adhesive; 30 oz.
- Mfr # 554016
- Zoro # G004145858
product price:Â
$
57.55
/ea
Key Features
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 554016
- Zoro #
- G004145858
- UPC #
- -
- Country of Origin
- United States
Details
- Color
- Clear
Description
Features
- No. 440 Cove Base Adhesive
- For Installing Rubber Or Vinyl Cove Base
- Outstanding Grip
- Cove Base Won't Slip During Installation
- Latex Based
- Easy Clean Up With Water
- Moisture Resistant
- Provides Secure, Reliable Bond For Cove Base Installations
- Smooth Consistency
- Color - Beige
- Easy To Spread & Trowel
- Coverage 1/8 x 1/8 x 1/8 in. Sawtooth 72-79 Linear Feet
- 51-56 ft. For 4 in. Cove Base & 38-42 Linear Feet For A 6 in. Cove Base All Coverages Per Tube
- Size - 30 oz.
- Dimension - 2.55 x 2.55 x 12.56 in.
- Item Weight - 2.3 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.