Flooring Adhesive

  • Mfr # 12636

  • Zoro # G222962800


product price:  $186.99
/ea
Free Shipping & Returns

Key Features

Includes Applicator
No Applicator Included
Color
White
Flammability
Nonflammable
Interior/Exterior
Interior Only
Functional Cure
30 min
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12636
Zoro #
G222962800
UPC #
-
Country of Origin
United States

Dimensions

Container Size
4 gal

Details

Includes Applicator
No Applicator Included
Color
White
Item
Construction Adhesive
Flammability
Nonflammable
Interior/Exterior
Interior Only
Functional Cure
30 min
Series
650 R
Cure Method
Pressure Sensitive
Product Type
Acrylic Structural Adhesive
Container Type
Pail
For Gap Fill
Not For Gap Fill
Coverage
1,200 Sq Ft
Standards
FloorScore, Greenline
Working Time
24 hr
For Marine Applications
Not Specified Marine Grade

Description

Construction Adhesive, Container Size 4 gal, Container Type Pail, Cure Method Pressure Sensitive, Maximum Viscosity Not Applicable, Series 650 R, Standards FloorScore, Greenline, Functional Cure 30 min, Interior/Exterior Interior Only, Working Time 24 hr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.