Flooring Adhesive
Mfr # 30887
Zoro # G322963653
product price:Â $206.99
/ea
Free Shipping & Returns
Key Features
Coverage
1,600 Sq Ft
Series
647
Color
Purple
For Gap Fill
Not For Gap Fill
Includes Applicator
No Applicator Included
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30887
Zoro #
G322963653
UPC #
-
Country of Origin
United States
Dimensions
Container Size
4 gal
Details
Coverage
1,600 Sq Ft
Series
647
Color
Purple
For Gap Fill
Not For Gap Fill
Includes Applicator
No Applicator Included
Cure Method
Pressure Sensitive
For Marine Applications
Not Specified Marine Grade
Product Type
Acrylic Structural Adhesive
Flammability
Nonflammable
Working Time
24 hr
Container Type
Pail
Item
Construction Adhesive
Functional Cure
5 min
Standards
FloorScore, Greenline
Interior/Exterior
Interior Only
Description
Construction Adhesive, Container Size 4 gal, Container Type Pail, Cure Method Pressure Sensitive, Maximum Viscosity Not Applicable, Series 647, Materials Bonded Plastic, Vinyl, Standards FloorScore, Greenline, Functional Cure 5 min, Interior/Exterior Interior Only, Working Time 24 hr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.