
Dry Wipes Towels & Wipes, 1100 Sheets, Blue
Mfr # 34965
Zoro # G601860482
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Material
HYDROKNIT*
Number of Sheets
1100
Sheet Size
12-1/2 in x 13.4 in
Features
Jumbo Roll
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34965
Zoro #
G601860482
UPC #
36000349658
Country of Origin
United States
Dimensions
Sheet Size
12-1/2 in x 13.4 in
Sheet Length
13.4 in
Sheet Width
12-1/2 in
Details
Item
Towels & Wipes
Paper Towel Type
Wipes
Material
HYDROKNIT*
Number of Sheets
1100
Features
Jumbo Roll
Color
Blue
Container Type
Roll
Application
General Purpose;Hand Washing
Scent
Unscented
Description
WypAll® X60 Cloths absorb more water than rags. They bring the absorbing power of HydroKnit technology (for superior absorbency) to a lighter-weight cloth. Designed to outperform laundered rags, the clothes help raise the standard for general-purpose cloths at a terrific value. They don't use adhesives or binders, so they'll leave no residue behind and they're reinforced for strength when wet or dry. These cleaning cloths are so sturdy that they can often be used more than once (once you've used them a few times, they're disposable). They're designed to reduce waste so you spend less.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.