Perforated Roll Towels & Wipes, 475 Sheets, Blue

  • Mfr # 41043

  • Zoro # G801860367


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Material
HYDROKNIT*
Number of Sheets
475
Features
Jumbo Roll
Color
Blue
Sheet Length
13.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41043
Zoro #
G801860367
UPC #
36000410433
Country of Origin
United States

Dimensions

Sheet Length
13.4 in
Sheet Width
12.5 in

Details

Item
Towels & Wipes
Paper Towel Type
Perforated Roll
Material
HYDROKNIT*
Number of Sheets
475
Features
Jumbo Roll
Color
Blue
Container Type
Roll
Application
General Purpose, Industrial
Dirt Types
Dust; Lint; Liquid

Description

Trust the WypAll* Brand, the one that sets the standard for excellence in wipers. WypAll* X80 Cloths feature innovations like high-tech HydroKnit fast-absorbing material and are durable for scrubbing. These contaminant-free commercial wipers are a favorite replacement for laundered shop towels, which can harbor dangerous chemicals, such as lead. WypAll* X80 Cloths are made of soft pulp fibers, bonded to a polypropylene base sheet for absorbency and durability, making them suitable for removing dirt, oil, grime and solvents in industrial and manufacturing businesses. The reusable cloths are reinforced for strength when wet and dry. These bulk cloths are a great alternative – safer and more efficient – to replace laundered shop towels or cleaning rags. Use them for heavy duty machine- and part-wiping, wiping metal shavings, prepping surfaces with solvents and cleaning rough surfaces. After all, every business gets dirty. But for the toughest grease and grime, you can trust WypAll* X80 Cloths.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.