X-Acto
Knife, Rubber Barrel, #11 Blade
Mfr # X3724
Zoro # G4565447
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use Replacement Blade No. X-ACTO X602, X511, X611, X616
- Color Black
- Weight 0.092 lbs
- Material Rubber Grip
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pilot Punch, Black, 3/8 in Tip, 1/2 x 6 in (25009)
- NEWPORT FASTENERS 3 X 1 15/16 X 1/4 Square Recess Power Bit/Point Size: #3/Length 1 15/16"/Shank: 1/4" , 100PK (793209)
- ZORO SELECT Chamfer End Mill, 3/16 in. Dia, Carbide (209-094187B)
- WESTWARD Scraper, Stiff, 2", Brass (13A688)
- X-ACTO #11 XACTO BLADE 15/CD (X411)
- X-ACTO Precision Knife, #10 Blade, Carded 12/2112 (X210)
- X-ACTO Blade Dispenser, #11, PK15 (X411)
- X-ACTO 9" #1 Precision Knife Silver (XWA3201E)
- X-ACTO X-ACTO RPLC BLD #11 5PK (X211)
- X-ACTO Knife Set, 3 Knives, 10 Blades/Case (X5285)
- STANLEY Hobby Knife Blade Pk5 (11-411)
- X-Acto Precision Knives and Blades