Shop All Pencil Sharpeners
X-Acto
Powerhouse Electric Pencil Sharpener, AC-Power, 3 x 6.25 x 4.5, Black
Mfr # 1799X
Zoro # G4526904
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source AC
- Color Black/Silver/Smoke
- Features Auto-Reset; SafeStart®
- Blade Material Low Alloy Steel
- Length (In.) 5 ft
Product Information
- Brand X-Acto
- MFR # 1799X
- Zoro # G4526904
- UPC # 79946271706
- Country of Origin China
- Category Pencil Sharpeners
Dimensions
Length (In.) | 5 ft |
Width (In.) | 3" |
Size | Medium |
Depth | 3" |
Height | 7" |
Details
Description
Engineered for daily dependability in heavy-use situations, the Powerhouse Electric Pencil Sharpener combines smart sharpening technology with rugged construction for large office environments. This reliable sharpener utilizes a hardened helical cutter to efficiently sharpen pencils to fine point tips. A heavy-duty electric DC motor delivers reliable sharpening power, while an Auto-Reset feature helps prevent overheating and damage. PencilSaver technology eliminates oversharpening to extend pencil life and minimize waste. The Powerhouse Electric Pencil Sharpener is designed to serve large commercial environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARTAN 3M™ 3765 Label Protection Tape, 1.5 Mil, 4" x 145 yds., Clear, 12/Case (T9943765)
- TOPS Pad, 5X8, Nrw, 6Pd/Pk, Wh , S Pk (TOP63366)
- UNIVERSAL ONE File Folder 9-5/8" x 11-3/4", Yellow, Pk100 (UNV16164)
- PILOT Retractable Pen, Medium 1.0 mm, Black PK12 (PIL32800)
- X-ACTO KS Manual Classroom Pencil Sharpener, Counter/Wall-Mount, Black/Nickel (1031LMR)
- X-ACTO Model 1606 Mighty Pro Electric Pencil Sharpener, AC, Black/Gold/Smoke (1606X)
- X-ACTO Heavy-Duty Manual Pencil Sharpener, Multi-Hole, Mountable (EPI1031)
- X-ACTO TeacherPro Classroom Electric Pencil Sharpener, AC-Powered, Blue (1675X)
- X-ACTO XLR Office Electric Pencil Sharpener, AC-Powered, Charcoal Black (1818X)
- BOSTITCH QuietSharp Executive Electric Pencil Sharpener (EPS8HD-BLK)
- BOSTITCH BATTERY PENCIL SHARPENER (BOSBPS4BLK)
- X-Acto Pencil Sharpeners