
2 in x 18 15/16 in 120 Grit Cloth Backed Aluminum Oxide Sanding Belt, 36PK
Mfr # X1E-CON-SAN-BEL-2765x36
Zoro # G922859738
product price: $538.99
/pk 36, $14.97/ea
Free Shipping & Returns
Key Features
Width
2 in
Abrasive Material
Cloth Backed Aluminum Oxide
Length
18 15/16 in
Number of Pieces
36
Grit
120
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X1E-CON-SAN-BEL-2765x36
Zoro #
G922859738
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2 in
Length
18 15/16 in
Details
Abrasive Material
Cloth Backed Aluminum Oxide
Item
Sanding Belt
Number of Pieces
36
Grit
120
Description
2 in x 18 15/16 in 120 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (36 Belts) by X1Tools
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.