Shop X1 TOOLS
See all product information
Create Account
23 mm. Stainless Steel External Retaining Ring / Snap Ring, 25PK
- Mfr # X1E-CON-SNA-EXT-6580x25
- Zoro # G423742799
product price:Â
$
179.99
/pk of 25, $7.20/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Width
23 mm
Thickness
1.2 mm
Fits Shaft Diameter
23 mm
Fits Groove Diameter
22 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1E-CON-SNA-EXT-6580x25
- Zoro #
- G423742799
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width
- 23 mm
- Thickness
- 1.2 mm
- Fits Shaft Diameter
- 23 mm
- Fits Groove Diameter
- 22 mm
Details
- Item
- External Retaining Ring
- Material
- Stainless Steel
- Meets/Exceeds
- DIN 471
- System of Measurement
- Metric
Description
X1 Tools Professional Series External Retaining Rings / Snap Rings / Circplis made of DIN 1.4122 Stainless Steel making it Magnetic. A unique fastener that fits into a groove on a shaft or within a housing to retain components like bearings, gears, or pins, creating a shoulder to hold assemblies in place. Used across industries for their dynamic strength and cost-effectiveness in securing parts.
- Ring Specifications: Interior Diamater of: 21.5mm., with a thickness of: 1.2mm.
- For Groove with a Diamater of: 22mm. and a width: 1.3mm.
- Made of: DIN 1.4122 Stainless Steel
- Magnetic
- Cost-Effective - Durable - Versatile
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov